This item is Discontinued.

This item is Discontinued.
Strength Wall Art (Discontinued)
Mfr #
S0016-8156
Zoro #
G804267361
UPC # 818008055362
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8156
- Zoro #
- G804267361
- UPC #
- 818008055362
- Country of Origin
- China
Dimensions
- Height
- 32
- Width
- 32
- Depth
- 1.25
Details
- Color
- Blue
- Weight
- 3.53
Description
Abstract, dynamic lines form the basis of Strength. Captured in rich blues and grays, this color print on canvas is finished by hand in acrylic paint with gold leaf accents. This piece is ideal for adding texture and interest to a contemporary style room. Display this piece with Power from the same series for maximum effect.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.