This item is Discontinued.

This item is Discontinued.
Stripe Wood Dimensional Wall Art - Black (Discontinued)
Mfr #
H0036-9736
Zoro #
G004266447
UPC # 843558182671
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0036-9736
- Zoro #
- G004266447
- UPC #
- 843558182671
- Country of Origin
- China
Dimensions
- Width
- 23.5
- Height
- 23.5
- Depth
- 2
Details
- Color
- Black
- Weight
- 11.5
Description
Stripe Wood Dimensional Wall Art is a square wood carving painted in your choice of black or white tones that features a single strip of metallic gold or silver painted wood set at an angle. This sculptural piece adds texture and dimension to any room.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov