This item is Discontinued.

This item is Discontinued.
Sunset Harbor Console Table (Discontinued)
Mfr #
S0075-9868
Zoro #
G204267107
UPC # 71438015430
Country of Origin Indonesia
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0075-9868
- Zoro #
- G204267107
- UPC #
- 71438015430
- Country of Origin
- Indonesia
Dimensions
- Height
- 36
- Width
- 64
- Depth
- 18
Details
- Color
- Sandy Cove
- Weight
- 79.2
Description
The Sunset Harbor Console Table is a rectangular wood table with a painted taupe Shady Cove finish that highlights the natural beauty of the wood grain. This table is ideal for small spaces, including entry halls and living rooms behind a sofa or loveseat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.