This item is Discontinued.

This item is Discontinued.
Supreme Wall Art (Discontinued)
Mfr #
S0016-8132
Zoro #
G304267052
UPC # 818008055157
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8132
- Zoro #
- G304267052
- UPC #
- 818008055157
- Country of Origin
- China
Dimensions
- Depth
- 2
- Height
- 25
- Width
- 19
Details
- Color
- Gold
- Weight
- 4.4
Description
Supreme brings animal print styling up to date. This hand-painted acrylic is perfect for introducing an organic, nature inspired element and texture to a blank space. Rich gold metallics give this design a modern luxe appeal and it is finished with a champagne finish floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.