This item is Discontinued.

This item is Discontinued.
Terran 22'' High 1-Light Outdoor Table Lamp - Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-8560
- Zoro #
- G304266819
- UPC #
- 818008056703
- Country of Origin
- China
Dimensions
- Height
- 22
- Width
- 21
- Depth
- 21
Details
- Color
- Natural
- Weight
- 22.56
- Bulb Type
- Incandescent
- Number of Bulbs
- 1
- UL Listing
- UL
- Application
- Indoor/Outdoor
- Shade Material
- Fabric
- Maximum Wattage
- 100
Description
The Terran Outdoor Table Lamp presents a wide, rounded profile, making it an excellent statement piece for a living room or patio accent table. This lamp features a warm, natural wood tone finish, ideal for dressing a coastal or organic inspired setting with a rustic note. This piece is topped with a wide, round, hardback shade in light taupe, linen fabric.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.