This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9507B
- Zoro #
- G804266739
- UPC #
- 843558181582
- Country of Origin
- China
- Color
- Clear
- Weight
- 4.6
- Bulb Type
- Incandescent
- Voltage
- 120
- Shade Material
- Fabric
- Shade Color
- White Cotton Shade
- UL Listing
- UL
- Application
- Indoor
- Bulbs Included
- No
- Maximum Wattage
- 150
- Number of Bulbs
- 1
Description
The Tower Plaza Black Table Lamp brings instant notes of contemporary glam to a living room, bedroom or hallway. The slim, inner metal cylinder of this design comes in your choice of chic black or luxe gold finishes and is showcased within clear glass, making for an eye-catching display. The simple yet sophisticated style of the Tower Plaza is completed with a round, hardback shade in white, cotton blend fabric.