This item is Discontinued.

This item is Discontinued.
Treeline Wall Art (Discontinued)
Mfr #
S0016-8145
Zoro #
G604267202
UPC # 818008055263
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8145
- Zoro #
- G604267202
- UPC #
- 818008055263
- Country of Origin
- China
Dimensions
- Depth
- 2
- Width
- 48.25
- Height
- 36.5
Details
- Weight
- 7.37
- Color
- Blue
Description
Treeline presents an image of an open landscape bordered by a trees under a bright, summer sky. This appealing piece of wall art features hand-painted acrylic on canvas with a floating champagne finish frame. This picture is an excellent choice for bringing color to the modern farmhouse aesthetic.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.