This item is Discontinued.

This item is Discontinued.
Tumult Wall Art (Discontinued)
Mfr #
S0016-8153
Zoro #
G804267378
UPC # 818008055348
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8153
- Zoro #
- G804267378
- UPC #
- 818008055348
- Country of Origin
- China
Dimensions
- Width
- 31.5
- Depth
- 1.75
- Height
- 47.25
Details
- Weight
- 6.17
- Color
- Neutral
Description
Perfect for adding a sense of motion and texture to a modern or coastal style space, Tumult is an abstract waterscape that displays churning blues, grays and whites and is highlighted with gold metallic flashes. This design is finished by hand and comes presented in a black floating frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.