This item is Discontinued.

This item is Discontinued.
Vanity Console with integral white glass sink and white glass shelves (Discontinued)
Mfr #
V-ARGUN-36SG
Zoro #
G708204837
UPC # 881274001364
Country of Origin China
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V-ARGUN-36SG
- Zoro #
- G708204837
- UPC #
- 881274001364
- Country of Origin
- China
- Arm Style
- Modern/Contemporary
- Series
- Argun
- Frame Material
- Metal
- Finish
- Satin Gold
- Color
- Gold
- Item
- Console Table
Description
A defining feature of the Argun vanity console is the unique splitlevel countertop The vanitys metal base with open shelving is sleek and contemporary, and the integral sink and shelves made of white glass, strike an exquisite balance with either of the frames satiny finishes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.