This item is Discontinued.

This item is Discontinued.
Vine Accent Tables, PK 3 (Discontinued)
Mfr #
S0807-8739/S2
Zoro #
G304266673
UPC # 843558178759
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8739/S2
- Zoro #
- G304266673
- UPC #
- 843558178759
- Country of Origin
- India
Dimensions
- Depth
- 16.5
- Width
- 16.5
- Height
- 19.5
Details
- Color
- Silver
Description
The Vine Accent Tables, sold as a set of two, are metal drum-shaped cylinders which feature an open frame abstract creeping vine pattern around the drum and a solid metal top. The stools can be used as versatile seating as well as accent tables, displayed together or separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.