Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0018-8568
- Zoro #
- G104302649
- UPC #
- 818008056796
- Country of Origin
- China
- Color
- Gold Leaf
- Voltage
- 120
- Shade Material
- No Shade
- Chandelier/ Pendant Type
- Incandescent
- Standards
- UL/CUL
- Lamp Quantity
- 4
- Dimmable
- No
- Watts
- 60
- Weight
- 13
Description
The Viola Park 4-Light Pendant combines charming, classic glamour with modern, luxe quality and finishes. This captivating design is made from metal in an opulent, gold leaf finish and features a spray of clear crystal droplets that diffuse and refract the light, creating an eye catching and atmospheric display.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
