This item is Discontinued.

This item is Discontinued.
Weekend on the Lake Wall Art (Discontinued)
Mfr #
S0016-8151
Zoro #
G704267430
UPC # 818008055324
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8151
- Zoro #
- G704267430
- UPC #
- 818008055324
- Country of Origin
- China
Dimensions
- Height
- 39.5
- Width
- 39.5
- Depth
- 1.75
Details
- Color
- Neutral
- Weight
- 6.17
Description
Weekend on the Lake captures a tranquil scene of sailboats on calm water. Featuring a mellow palette of blues and grays, this piece contains glittering, silver highlights. Weekend on the Lake is hand-painted acrylic on canvas and comes finished with a floating silver frame. This design is ideal for a relaxed, coastal style space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.