This item is Discontinued.

This item is Discontinued.
Weldon Field Wall Art (Discontinued)
Mfr #
S0026-9309
Zoro #
G104267290
UPC # 843558179954
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0026-9309
- Zoro #
- G104267290
- UPC #
- 843558179954
- Country of Origin
- China
Dimensions
- Width
- 47.25
- Height
- 35.5
- Depth
- 1.5
Details
- Color
- Blue
- Weight
- 6.6
Description
Weldon Field Framed Wall Art features a rural scenic landscape with puffy clouds, trees in the distance and a gently sloping expanse of green and brown. This piece comes ready to hang with a thin gold painted frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.