This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9613
- Zoro #
- G504302744
- UPC #
- 843558182282
- Country of Origin
- China
- Lamp Quantity
- 6
- Standards
- UL/CUL
- Dimmable
- No
- Lamp Included
- No
- Watts
- 60
- Color
- Brass
- Voltage
- 120
- Type
- Incandescent
- Weight
- 7.26
Description
The West Point Chandelier brings a glamorous modern note to a living room, hallway or dining room. Made from metal in gold finish, this elegant design features six slim metal arms that each hold a bulb. This piece is available with and without individual hardback shades in white, cotton blend fabric.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.