This item is Discontinued.

This item is Discontinued.
Whiten I Abstract Wall Art (Discontinued)
Mfr #
S0016-9828
Zoro #
G304267526
UPC # 843558184002
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-9828
- Zoro #
- G304267526
- UPC #
- 843558184002
- Country of Origin
- China
Dimensions
- Width
- 40.5
- Depth
- 2.25
- Height
- 40.5
Details
- Color
- White
- Weight
- 7.5
Description
Whiten I Abstract Wall Art is an ideal choice for accenting a transitional or modern space. This piece features layers of fabric and paint rendered in heavily textured white. The simple silver frame creates a crisp silhouette and adds to its contemporary appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.