This item is Discontinued.

This item is Discontinued.
Wild Garden Wall Art (Discontinued)
Mfr #
S0016-8149
Zoro #
G504267395
UPC # 818008055300
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0016-8149
- Zoro #
- G504267395
- UPC #
- 818008055300
- Country of Origin
- China
Dimensions
- Depth
- 2
- Height
- 32.5
- Width
- 32.5
Details
- Weight
- 5.28
- Color
- Pink
Description
Bring a stylish botanical touch to a bedroom or living room with Wild Garden. Hand-painted in acrylic, this charming picture is an ideal way to introduce a splash of warm, vibrant coral tones accented by greens and white. Wild Garden is finished with a floating gold frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.