Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0807-8743/S2
- Zoro #
- G104267849
- UPC #
- 843558178797
- Country of Origin
- India
Dimensions
- Height
- 20.25
- Depth
- 9
- Width
- 9
Details
- Color
- Silver
Description
The Willa Vases include two overscale vases, one taller than the other. These metal vases feature a hammered silver textured finish. Ideal for larger arrangements of flowers or branches, these vases can be displayed together or separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
