This item is Discontinued.

This item is Discontinued.
Willow Accent Table (Discontinued)
Mfr #
H0895-10513
Zoro #
G905909221
UPC # 818008063817
Country of Origin India
Category Accent Furniture and Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0895-10513
- Zoro #
- G905909221
- UPC #
- 818008063817
- Country of Origin
- India
Dimensions
- Overall Depth
- 13.5in
- Overall Height
- 16in
- Overall Width
- 13.5in
Details
- Color
- Brass
- Material
- Iron
- Finish
- Antique Brass
Description
The Willow Accent Table has a slender base made from antiqued brass metal, which branches into four legs. The base supports a round metal top with a beveled edge. This simple table has versatile, feminine appeal.