This item is Discontinued.

This item is Discontinued.
Willow Bowl, 3PK (Discontinued)
Mfr #
S0897-10700/S3
Zoro #
G105909441
UPC # 818008065514
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0897-10700/S3
- Zoro #
- G105909441
- UPC #
- 818008065514
- Country of Origin
- India
Dimensions
- Overall Height
- 3.5in
- Overall Depth
- 7.5in
- Overall Width
- 15.5in
Details
- Material
- Aluminum
- Color
- Gold
- Finish
- Antique Gold
Description
The Willow Bowls, sold as a set of three, are made from aluminum with an antique gold ombre finish. Each bowl is a different size, and each has an elongated, slightly amorphic leaf shape, adding to their organic appeal.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.