This item is Discontinued.

This item is Discontinued.
Winged Bird Sculpture, PK 4 (Discontinued)
Mfr #
S0036-8950/S3
Zoro #
G904267681
UPC # 843558178933
Country of Origin China
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S0036-8950/S3
- Zoro #
- G904267681
- UPC #
- 843558178933
- Country of Origin
- China
Dimensions
- Width
- 11.5
- Depth
- 9
- Height
- 14.5
Details
- Weight
- 5.94
- Color
- Gold
Description
The Winged Bird Sculpture includes three decorative painted gold resin birds of varying sizes, each mounted on a black resin base. These sculptures can be displayed together or separately to add a note of organic glamour to a bookshelf or display area.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.