This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-9561
- Zoro #
- G204267091
- UPC #
- 843558181896
- Country of Origin
- China
- Color
- White
- Weight
- 10
- Bulb Type
- Incandescent
- Application
- Indoor
- Voltage
- 120
- Bulbs Included
- No
- Maximum Wattage
- 150
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Shade Color
- White Linen Shade
- UL Listing
- UL/CUL
Description
Ideal for a coastal style living room or hallway, the Winship Table Lamp is made from earthenware in a classic vase shape. Its eye-catching crackled glaze finish adds subtle tones of rustic, antique style with a fresh palette of white and dripping blue streaks. Its charming silhouette is topped with a round, hardback shade in white faux silk for a subtle touch of luxe.