This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-8068
- Zoro #
- G704266808
- UPC #
- 818008056581
- Country of Origin
- China
- Color
- Light Green
- Weight
- 10.89
- Bulb Type
- Incandescent
- Number of Bulbs
- 1
- Shade Color
- White Linen Hardback Shade
- UL Listing
- UL/CUL
- Shade Material
- Fabric
- Application
- Indoor
- Maximum Wattage
- 150
Description
The Zoe Table Lamp is a versatile accent for living rooms or bedrooms. This earthenware design features a mottled blue and white finish and comes complete with a round, hardback shade in white linen.