This item is Discontinued.

This item is Discontinued.
Aurora 1-Lght Sconce Tarnished Slvr w/Wht Faux-Alabaster Glass (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 001-TS-LED
- Zoro #
- G2589086
- UPC #
- 830335018148
- Country of Origin
- China
- Finish
- Tarnished Silver
- Weight
- 9
- Color
- Silver
- Material
- Glass, Metal
- Outdoor
- No
- Bulb 1 Wattage
- 9.5
- Bulb 1 Type
- A19 LED
- Bulb 1 Included
- Yes
- Bulb 1 Count
- 1
- Bulb 1 Base
- E26 Medium
Dimensions
- Height
- 18
- Width
- 16
- Length
- 8
Description
Warm yet contemporary, this collection boasts gracefully sculptured metalwork. The antique bronze finish is paired with amber scavo glass for a soft effect, while the tarnished silver finish is complemented by white faux-alabaster glass.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.