This item is Discontinued.

Elk Lighting Barringer 8+8+4-Light Chandelier in Aged Bronze with Tan Mica Shades 15037/8+8+4

This item is Discontinued.

Elk Lighting

Barringer 8+8+4-Light Chandelier in Aged Bronze with Tan Mica Shades (Discontinued)

Mfr # 15037/8+8+4
Zoro # G2620050
UPC # 748119014050
Country of Origin China
Category Chandeliers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15037/8+8+4
Zoro #
G2620050
UPC #
748119014050
Country of Origin
China

Dimensions

Inside Diameter
50
Length
50
Width
50
Height
59
Backplate/Canopy Dimensions (inches)
6 diameter

Details

Finish
Aged Bronze
Weight
50
Color
Brown
Material
Metal, Mica
Outdoor
No
Bulb 1 Count
20
Bulb 1 Type
A19
Bulb 1 Base
E26 Medium
Bulb 1 Wattage
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.