This item is Discontinued.

Elk Lighting Bow 1-Lght Island Lght Alum w/Wht Polycarb Diffuser - Integrated LED LC1310-10-98

Bow 1-Lght Island Lght Alum w/Wht Polycarb Diffuser - Integrated LED (Discontinued)

  • Mfr # LC1310-10-98
  • Zoro # G2608640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1310-10-98
Zoro #
G2608640
UPC #
060646072939
Country of Origin
China

Dimensions

Height
74
Length
43.5
Width
3

Details

Color
Silver
Finish
Aluminum
Material
Aluminum, Polycarbonate, Steel
Weight
4
Bulb 1 Type
Integrated LED
Bulb 1 Included
Yes
Outdoor
No
Bulb 1 Wattage
28
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.