This item is Discontinued.

Elk Lighting Captiva 1-Lght Vanity Sconce Stainless & Matte Nckl w/Diffuser - LED 85130/LED

Captiva 1-Lght Vanity Sconce Stainless & Matte Nckl w/Diffuser - LED (Discontinued)

  • Mfr # 85130/LED
  • Zoro # G2587202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85130/LED
Zoro #
G2587202
UPC #
748119122700
Country of Origin
China

Dimensions

Height
14 in
Length
3 in
Width
5 in

Details

Lamp Type
Integrated LED
Number of Lights
1
Style
Modern/Contemporary
Collection Name
Captiva
Color Temp.
3000K
Material
Glass, Metal
Dimmable
Yes
Finish
Polished Stainless, Matte Nickel
Lamp Watts
13
Lumens
1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.