This item is Discontinued.

Elk Lighting Collection Outdoor post in Charcoal 45100CHRC

Collection Outdoor post in Charcoal (Discontinued)

  • Mfr # 45100CHRC
  • Zoro # G2578927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45100CHRC
Zoro #
G2578927
UPC #
748119068268
Country of Origin
China

Dimensions

Length
10
Width
10
Height
73
Inside Diameter
10

Details

Color
Gray
Finish
Charcoal
Material
Steel
Weight
5
Outdoor
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.