This item is Discontinued.

This item is Discontinued.
English Study Medallion 18 Inch in Antique Finish (Discontinued)
Mfr #
M1002AB
Zoro #
G2580038
UPC # 748119005928
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1002AB
- Zoro #
- G2580038
- UPC #
- 748119005928
- Country of Origin
- China
Dimensions
- Length
- 18
- Width
- 18
- Height
- 2
- Inside Diameter
- 18
Details
- Color
- Brown
- Finish
- Antique Bronze
- Material
- Polyurethane Foam
- Weight
- 1
- Outdoor
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.