This item is Discontinued.

This item is Discontinued.
Marietta Medallion 33 Inch in White Finish (Discontinued)
Mfr #
M1011WH
Zoro #
G2580010
UPC # 748119006277
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1011WH
- Zoro #
- G2580010
- UPC #
- 748119006277
- Country of Origin
- China
Dimensions
- Length
- 33
- Width
- 33
- Height
- 2
- Inside Diameter
- 33
Details
- Finish
- White
- Color
- White
- Material
- Polyurethane Foam
- Weight
- 3
- Outdoor
- No
Description
The ELK LIGHTING Marietta Medallion 33 Inch is a white finish product with a white color and polyurethane foam material. It has a length of 33 inches, a width of 33 inches, a height of 2 inches, an inside diameter of 33 inches, and a weight of 3. It is not suitable for outdoor use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.