This item is Discontinued.

Elk Lighting Menlow Park 1-Light Mini Pendant in Polished Chrome with Smoked Glass 60052-1

This item is Discontinued.

Elk Lighting

Menlow Park 1-Light Mini Pendant in Polished Chrome with Smoked Glass (Discontinued)

Mfr # 60052-1
Zoro # G2607712
UPC # 830335015895
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60052-1
Zoro #
G2607712
UPC #
830335015895
Country of Origin
China

Dimensions

Height
10
Length
6
Width
6
Inside Diameter
6
Cord Length (inches)
72

Details

Color
Silver
Finish
Polished Chrome
Weight
2
Material
Glass, Metal
Outdoor
No
Bulb 1 Wattage
100
Bulb 1 Type
A19
Cord Color
Clear
Bulb 1 Base
E26 Medium
Bulb 1 Count
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.