Elk Showroom
Dressler 22'' Wide 3Light Vanity Light, Brushed Nickel
Mfr # EC89914/3
Zoro # G908433785
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 8.25 in
- Length 6 in
- Housing Finish Brushed Nickel
- Lamp Type A19
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY CELL FLASHLIGHT ALKA AAA (41-4026)
- ILC Replacement for UV Resources 52054541 replacement light bulb lamp (52054541 UV RESOURCES)
- ILC Replacement for Osram Sylvania Fm13/835 replacement light bulb lamp (FM13/835 OSRAM SYLVANIA)
- GE LAMPS LED 13W, U6, Med Bi-Pin, G13 (LED13ET8/U6/835)
- ET2 Bangle 5-Light 34.25" Wide Polished Chrome Vanity Light (E23255-20PC)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- NUVO 6 Light 36 in. Vanity Strip Polished Brass (SF77-190)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- FEIT ELECTRIC LED SQ FIXTURE WHT 12"" (71800)
- NUVO 1 Light 5 in. Vanity Frosted Grape Shade & On/Off Switch Pol (SF77-120B)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- Elk Showroom Vanity Lights