This item is Discontinued.

This item is Discontinued.
ZeePuk 3light Kit wxenon lamps, transf wcord and plug Frosted lensBlack (Discontinued)
Mfr #
MZ413-5-31-K
Zoro #
G808217348
UPC # 60646006866
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ413-5-31-K
- Zoro #
- G808217348
- UPC #
- 60646006866
- Country of Origin
- China
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 1 in
Details
- Item
- Under Cabinet - Utility
- Watts
- 18
- Housing Material
- Glass
- Color
- Black
- Finish
- Black
- Light Color
- Warm White
- Type
- Wedge
- Color Temperature
- 3000K
- Material
- Glass
Description
ZeePuk 3light Kit wxenon lamps, transf wcord and plug Frosted lensBlack
- •Transformer included.