This item is Discontinued.

This item is Discontinued.
ZeePuk 3light Kit wxenon lamps, transf wcord and plug Frosted lensWhite (Discontinued)
Mfr #
MZ413-5-30-K
Zoro #
G208217351
UPC # 60646004909
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ413-5-30-K
- Zoro #
- G208217351
- UPC #
- 60646004909
- Country of Origin
- China
Dimensions
- Height
- 1 in
- Length
- 3 in
- Width
- 3 in
Details
- Item
- Under Cabinet - Utility
- Watts
- 18
- Type
- Wedge
- Housing Material
- Glass
- Color
- White
- Light Color
- Warm White
- Finish
- White
- Color Temperature
- 3000K
- Material
- Glass
Description
ZeePuk 3light Kit wxenon lamps, transf wcord and plug Frosted lensWhite