This item is Discontinued.

This item is Discontinued.
Adair 34'' High 1Light Table Lamp, Set of 2 White (Discontinued)
Mfr #
H0019-10324/S2
Zoro #
G808204294
UPC # 818008062261
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-10324/S2
- Zoro #
- G808204294
- UPC #
- 818008062261
- Country of Origin
- China
- Material
- Composite
- Finish
- Dry White
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Maximum Wattage
- 150
- Shade Color
- White
- Voltage
- 120
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Design Style
- Transitional
- Bulb Base Type
- Medium - E26
Description
The Adair Table Lamp has a sculptural body featuring a simple white oval, open in the center, with a handapplied dry plasterlike finish A matching base, decorative finial, polished nickel detailing and a round white linen shade completes the look
- •17in W x 17in D x 34in H
- •Item available in dry white
- •Item made from composite
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.