This item is Discontinued.

This item is Discontinued.
Adler Pedestal Bowl, Small Amber (Discontinued)
Mfr #
H0807-10998
Zoro #
G808210134
UPC # 843558187195
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0807-10998
- Zoro #
- G808210134
- UPC #
- 843558187195
- Country of Origin
- India
Details
- Color
- Brown
- Item
- Bowl - Tray
Description
The Adler Pedestal Bowl has an elongated cylindrical base topped with a shallow bowl with a low rounded shape The metal vessel has a hand applied striped glaze and a sculptural, playful aesthetic
- •9.25in W x 9.25in D x 14.5in H
- •Item available in amber
- •Item made from metal
- •1 year limited warranty
- •Decorative, functional and stylish, these storage items create organizational zones for everyday household items
- •Item is not rated for outdoor use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.