This item is Discontinued.

This item is Discontinued.
Albert 31'' High 1Light Table Lamp, Black Glaze (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11084
- Zoro #
- G408204519
- UPC #
- 843558188086
- Country of Origin
- China
- Material
- Earthenware
- Finish
- Black Glazed
- Color
- Black
- Bulb Type
- A21
- Item
- Table Lamp
- Voltage
- 120
- Shade Color
- White
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Design Style
- Transitional
- Shade Material
- Fabric
- Bulb Base Type
- Medium - E26
Description
The Albert Table Lamp has a slightly tapered cylindrical body made from black glazed earthenware The textured surface features vertical lines that extend the length of the body A white textured linen drum shade adds textural contrast to this lodgeinspired lamp
- •18in W x 18in D x 31in H
- •Item available in black glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.