This item is Discontinued.

This item is Discontinued.
Anderson 34'' High 1Light Table Lamp, Natural (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0019-11085
- Zoro #
- G908204675
- UPC #
- 843558188093
- Country of Origin
- China
Dimensions
- Height
- 34 in
- Width
- 16 in
- Length
- 16 in
Details
- Material
- Natural Materials
- Finish
- Natural
- Color
- Brown
- Bulb Type
- A21
- Item
- Table Lamp
- Shade Material
- Fabric
- Number of Bulbs
- 1
- Maximum Wattage
- 150
- Voltage
- 120
- Shade Color
- White
- Design Style
- Transitional
- Bulb Base Type
- Medium - E26
Description
The Anderson Table Lamp has an elongated rectangular body with a bronze base The body is made from wrapped woven natural rattan A white textured linen square shade completes the look
- •16in W x 16in D x 34in H
- •Item available in natural
- •Item made from natural materials
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards