This item is Discontinued.

This item is Discontinued.
Apollo Coffee Table, Bleached (Discontinued)
Mfr #
H0015-10243
Zoro #
G908204583
UPC # 804343209003
Country of Origin China
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0015-10243
- Zoro #
- G908204583
- UPC #
- 804343209003
- Country of Origin
- China
Dimensions
- Width
- 51 in
- Length
- 51 in
- Height
- 17.25 in
Details
- Item
- Coffee Table
- Frame Color
- Natural
- Frame Material
- Wood
- Finish
- Bleached
Description
The Apollo Coffee Table is a study in refined simplicity A low round drum shape features a bleached wood vertical fluted detail around the body A brass plinth base and edging around the tabletop adds elegance
- •51in W x 51in D x 17.25in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •No assembly required