This item is Discontinued.

This item is Discontinued.
Dining Table, 53.75 in W, 53.75 in L, 30.5 in H, Wood, Natural (Discontinued)
Mfr #
H0015-10242
Zoro #
G908204514
UPC # 804343208990
Country of Origin China
Category Dining Room Tables & Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0015-10242
- Zoro #
- G908204514
- UPC #
- 804343208990
- Country of Origin
- China
Dimensions
- Width
- 53.75 in
- Length
- 53.75 in
- Height
- 30.5 in
Details
- Item
- Dining Table
- Tabletop Material
- Wood
- Tabletop Color
- Natural
- Finish
- Bleached
Description
The Apollo Dining Table is a study in refined simplicity A round tabletop is mounted on a pedestal column featuring bleached wood vertical fluted detailing A brass plinth base and edging around the tabletop adds elegance
- •53.75in W x 53.75in D x 30.5in H
- •Item has a painted finish
- •Item made from wood
- •1 year limited warranty
- •These tables combine function and style to elevate any room in the home
- •Stylish dining tables elevate a seating area for dining, display or home office
- •Some assembly required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.