This item is Discontinued.

This item is Discontinued.
Accent Table, 23 in W, 14.5 in L, 25.5 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0895-10845
- Zoro #
- G608204586
- UPC #
- 804343208532
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Brass
- Finish
- Aged Brass
Description
The Arch Accent Table is an oval glass top metal side table with an aged brass finish Inspired by a French Modernist aesthetic, the table features curved waterfall legs and an additional glass shelf below
- •23in W x 14.5in D x 25.5in H
- •Item has an aged brass finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required