This item is Discontinued.

This item is Discontinued.
Arch Coffee Table, Gold (Discontinued)
Mfr #
H0895-10846
Zoro #
G108204536
UPC # 804343208549
Country of Origin India
Category Coffee Tables
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0895-10846
- Zoro #
- G108204536
- UPC #
- 804343208549
- Country of Origin
- India
- Item
- Coffee Table
- Frame Color
- Brass
- Frame Material
- Metal
- Finish
- Aged Brass
Description
The Arch Coffee Table is an oval glass top metal coffee table with an aged brass finish Inspired by a French Modernist aesthetic, the table features curved waterfall legs and an additional glass shelf below
- •37.5in W x 25.5in D x 19.5in H
- •Item has an aged brass finish
- •Item made from metal
- •1 year limited warranty
- •The coffee table is an important piece of the style puzzle in any room
- •Coffee tables anchor a seating arrangement in a living room or sitting room
- •No assembly required