This item is Discontinued.

This item is Discontinued.
Avrea 295'' High 1Light Table Lamp, White Glaze, Includes LED Bulb (Discontinued)
Mfr #
H0019-11078-LED
Zoro #
G008204667
UPC # 809096088479
Country of Origin China
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0019-11078-LED
- Zoro #
- G008204667
- UPC #
- 809096088479
- Country of Origin
- China
- Material
- Earthenware
- Finish
- White Glazed
- Color
- White
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Shade Color
- White
- Shade Material
- Fabric
- Voltage
- 120
- Number of Bulbs
- 1
- Maximum Wattage
- 9.5
- Design Style
- Traditional
- Bulb Base Type
- Medium - E26
Description
The Avrea Table Lamp defined by a central rounded body made from matte white ceramic The simple sculptural silhouette and serene color of this lamp, topped with a white linen empire shade, makes it ideal for an updated traditional aesthetic
- •17in W x 17in D x 29.5in H
- •Item available in white glazed
- •Item made from earthenware
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards