This item is Discontinued.

This item is Discontinued.
Accent Table, 9.75 in W, 9.75 in L, 22.5 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0805-10878
- Zoro #
- G808205000
- UPC #
- 804343208808
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Brass
- Finish
- Aged Brass
Description
The Bump Out Accent Table is a slender drinks table with a round clear glass top and three straight metal legs with an aged brass finish The table has a versatile and stylish look, ideal for a variety of room settings
- •9.75in W x 9.75in D x 22.5in H
- •Item has an aged brass finish
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room
- •No assembly required