This item is Discontinued.

This item is Discontinued.
Cahill 63'' High 1-Light Floor Lamp, Natural Burl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0809-11132
- Zoro #
- G009935386
- UPC #
- 843558006106
- Country of Origin
- India
- Number of Bulbs
- 1
- Material
- Wood
- Finish
- Natural Burl
- Collection
- Cahill
- Dimmable
- No
- Item
- Floor Lamp
- Max. Wattage
- 150W
- Bulb Base Type
- A21
- Standards
- UL/CSA
- Fixture Voltage
- 120V
- Style
- Transitional
- Location Rating
- Dry
Description
The Cahill Floor Lamp features a single stack of burled wood blocks between plates of nickel. Its organic style notes are ideal for accenting a coastal or midcentury inspired bedroom or living room, while its overall vibe is kept fresh and modern with a white fabric rectangular shade.
- •18in W x 10in D x 63in H
- •Natural burl finish
- •Item made from wood
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study