This item is Discontinued.

This item is Discontinued.
Cahill 63'' High 1Light Floor Lamp, Natural Burl, Includes LED Bulb (Discontinued)
Mfr #
H0809-11132-LED
Zoro #
G508204976
UPC # 809096088653
Country of Origin India
Category Floor Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0809-11132-LED
- Zoro #
- G508204976
- UPC #
- 809096088653
- Country of Origin
- India
Dimensions
- Height
- 63 in
- Length
- 10 in
- Width
- 18 in
Details
- Number of Bulbs
- 1
- Material
- Wood
- Finish
- Natural Burl
- Shade Material
- Fabric
- Bulb Type
- A21
- Dimmable
- No
- Glass Color
- White
- Item
- Floor Lamp
- Max. Wattage
- 9.5
- Bulb Base Type
- Medium - E26
Description
The Cahill Floor Lamp features a single stack of burled wood blocks between plates of nickel Its organic style notes are ideal for accenting a coastal or midcentury inspired bedroom or living room, while its overall vibe is kept fresh and modern with a white fabric rectangular shade
- •18in W x 10in D x 63in H
- •Item available in natural burl
- •Item made from wood
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.