This item is Discontinued.

This item is Discontinued.
Cairn Decorative Object, Set of 3 Multi (Discontinued)
Mfr #
H0897-10945/S3
Zoro #
G708204288
UPC # 843558186747
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0897-10945/S3
- Zoro #
- G708204288
- UPC #
- 843558186747
- Country of Origin
- India
Details
- Item
- Ornamental Accessory
- Color
- Black
Description
The Cairn Decorative Objects, sold as a set of three, are small rounded discs made from natural marble and wood These sculptural pieces can be scattered as objects on a table setting, decorative tray, or used as paper weights
- •4.75in W x 4.5in D x 0.75in H
- •Item available in black
- •Item made from marble
- •1 year limited warranty
- •Beautiful decorative accessories elevate any space
- •Item is not rated for outdoor use