This item is Discontinued.

This item is Discontinued.
Accent Table, 22 in W, 22 in L, 22 in H, Metal (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0805-10654
- Zoro #
- G108204475
- UPC #
- 818008065057
- Country of Origin
- India
- Item
- Accent Table
- Tabletop Material
- Metal
- Leg Color
- Black
- Finish
- Black
Description
The Canyon Accent Table is small square side table with a clear glass top The legs and support beam have a hammered texture for added visual interest
- •22in W x 22in D x 22in H
- •Item available in black
- •Item made from metal
- •1 year limited warranty
- •Accent tables provide a surface within reaching distance from your seat to rest a drink and store functional or decorative items
- •Accent tables offer a fundamental and versatile function in any room