This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0809-11136
- Zoro #
- G008204445
- UPC #
- 843558188475
- Country of Origin
- India
Dimensions
- Height
- 22 in
- Width
- 8 in
- Length
- 8 in
Details
- Material
- Stone
- Finish
- Gray
- Color
- Gray
- Bulb Type
- A21
- Item
- Table Lamp
- Maximum Wattage
- 150
- Design Style
- Transitional
- Number of Bulbs
- 1
- Voltage
- 120
- Shade Material
- Metal
- Shade Color
- Brass
- Bulb Base Type
- Medium - E26
Description
The Carr Table Lamp is a small scale updated traditional task lamp with a faceted round marble body and tapered metal shade The scale and sculptural style of this classic chic lamp makes a bold statement in any space
- •8in W x 8in D x 22in H
- •Item available in gray
- •Item made from stone
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards