This item is Discontinued.

This item is Discontinued.
Carr 22'' High 1Light Table Lamp, Gray, Includes LED Bulb (Discontinued)
Mfr #
H0809-11136-LED
Zoro #
G708204387
UPC # 809096088691
Country of Origin India
Category Table Lamps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H0809-11136-LED
- Zoro #
- G708204387
- UPC #
- 809096088691
- Country of Origin
- India
Dimensions
- Height
- 22 in
- Width
- 9 in
- Length
- 9 in
Details
- Material
- Stone
- Finish
- Gray
- Color
- Gray
- Bulb Type
- A21
- Item
- Table Lamp
- Glass Color
- Warm White
- Number of Bulbs
- 1
- Design Style
- Transitional
- Shade Material
- Metal
- Maximum Wattage
- 9.5
- Shade Color
- Brass
- Voltage
- 120
- Bulb Base Type
- Medium - E26
Description
The Carr Table Lamp is a small scale updated traditional task lamp with a faceted round marble body and tapered metal shade The scale and sculptural style of this classic chic lamp makes a bold statement in any space
- •9in W x 9in D x 22in H
- •Item available in gray
- •Item made from stone
- •1 year limited warranty
- •Simple assembly
- •Intended for indoor use only
- •Perfect for a living room, bedroom, family room, den, library, or study
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.