This item is Discontinued.

This item is Discontinued.
Cogar Box, Rectangular Polished Nickel (Discontinued)
Mfr #
H0897-10977
Zoro #
G708209733
UPC # 843558187072
Country of Origin India
Category Wall Art & Decor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H0897-10977
- Zoro #
- G708209733
- UPC #
- 843558187072
- Country of Origin
- India
- Item
- Box - Bin - Basket
- Color
- Nickel
Description
The Cogar Box cuts a striking silhouette with a polished stainless steel base and solid, clear acrylic lid The lid has a carved edge detail that adds a beautiful tactility The box is lined with faux suede
- •14in W x 7in D x 3.25in H
- •Item available in polished nickel
- •Item made from metal
- •1 year limited warranty
- •Decorative storage vessels in a range of materials and sizes add functional and flair to any space
- •Item is not rated for outdoor use